Ball Valve, Stainless Steel, 2"
- Mfr # NF84HFD
- Zoro # G624788954
product price:Â
$
633.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
250 Degrees F
Valve Construction
Two-Piece
Body Material
Bronze
Connection Size - Side 1
2 in
Color - Valve Body
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF84HFD
- Zoro #
- G624788954
- UPC #
- 039923442017
- Country of Origin
- United States
- Item
- Ball Valve - Bronze, 250 PSI, Stainless Steel Trim
- Operating Temperature - Maximum
- 250 Degrees F
- Valve Construction
- Two-Piece
- Body Material
- Bronze
- Color - Valve Body
- Bronze
- Standards
- MSS SP-110
- Vented Ball Valve
- Vented
- Stem Type
- Blowout Resistant
- Valve Body Style
- Straight
- Maximum Pressure - Operating
- 250 psi
- Handle - Locking
- Locking
- Connection Gender - Side 2
- Female
- Connection Type - Side 2
- Press
- Handle Material
- Carbon Steel
- Connection Gender - Side 1
- Female
- Seat Material
- RPTFE
- Valve Ways
- 2-Way
- Ball Port Style
- Full Port
- Handle Type
- Lever
- Manufacturer Warranty
- 5 yr
- Connection Type - Side 1
- Press
- Seal Material
- EPDM
- Stem Material
- Stainless Steel
- Ball Material
- Stainless Steel
Dimensions
- Connection Size - Side 1
- 2 in
- Overall Length
- 8.65 in
- Connection Size - Side 2
- 2 in
- Ball Opening Size
- 2 in
- Nominal Valve Size
- 2 in
- Handle Height
- 3.51 in
- Length
- 8.65 in
Description
Ball Valve - Bronze, 250 PSI, Stainless Steel Trim, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.