Ball Valve, Stainless Steel, 2"

  • Mfr # NF85H5D
  • Zoro # G224786473
product price: 
$
472.99
/ea
Free Shipping & Returns

Key Features

Ball Port Style
Full Port
Operating Temperature - Minimum
15 Degrees F
Stem Material
Stainless Steel
Ball Opening Size
2 in
Connection Size - Side 2
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NF85H5D
Zoro #
G224786473
UPC #
039923368225
Country of Origin
United States

Dimensions

Ball Opening Size
2 in
Connection Size - Side 2
2 in
Handle Height
3.56 in
Connection Size - Side 1
2 in
Handle Length
6.75 in
Nominal Valve Size
2 in
Overall Length
6.61 in
Length
6.61 in

Details

Item
Ball Valve - Bronze, 250 PSI, Full Port, Thread x Press Ends, Stainless Steel Trim
Ball Port Style
Full Port
Operating Temperature - Minimum
15 Degrees F
Stem Material
Stainless Steel
Standards
MSS SP-110
Maximum Pressure - Operating
250 psi
Valve Construction
Two-Piece
Connection Type - Side 2
Press
Handle Material
Zinc-Plated Steel
Handle Type
Lever
Seal Material
RPTFE
Connection Gender - Side 1
Female
Operating Temperature - Maximum
250 Degrees F
Ball Material
Stainless Steel
Body Material
Bronze
Connection Gender - Side 2
Female
Vented Ball Valve
Vented
Handle - Locking
Non-Locking
Seat Material
RPTFE
Valve Body Style
Straight
Color - Valve Body
Bronze
Connection Type - Side 1
Press
Stem Type
Blowout Resistant
Manufacturer Warranty
5 yr
Valve Ways
2-Way

Description

Ball Valve - Bronze, 250 PSI, Full Port, Thread x Press Ends, Stainless Steel Trim, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews