Ball Valve, Stainless Steel, 2"

  • Mfr # NR841HD
  • Zoro # G924783697
product price: 
$
320.99
/ea
Free Shipping & Returns

Key Features

Color - Valve Body
Bronze
Connection Size - Side 1
2 in
Connection Type - Side 1
Press
Valve Construction
Two-Piece
Standards
MSS SP-110, NSF/ANSI-61, UL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NR841HD
Zoro #
G924783697
UPC #
039923233394
Country of Origin
United States
Item
Ball Valve - Bronze, 200 PSI, Stainless Steel Trim, Copper Stubout
Color - Valve Body
Bronze
Connection Type - Side 1
Press
Valve Construction
Two-Piece
Standards
MSS SP-110, NSF/ANSI-61, UL
Connection Gender - Side 1
Male
Handle - Locking
Non-Locking
Manufacturer Warranty
5 yr
Stem Material
Stainless Steel
NSF Certifications for Food and Drinking Water
NSF 61
Stem Type
Blowout Resistant
Operating Temperature - Maximum
250 Degrees F
Connection Type - Side 2
Press
Valve Body Style
Straight
Body Material
Bronze
Seat Material
RPTFE
Maximum Pressure - Operating
200 psi
Ball Material
Stainless Steel
For Media
Water
Handle Type
Lever
Valve Ways
2-Way
Connection Gender - Side 2
Male
Handle Material
Carbon Steel
Vented Ball Valve
Vented
Ball Port Style
Full Port
Valve Series
PS-585-70-66

Dimensions

Connection Size - Side 1
2 in
Nominal Valve Size
2 in
Connection Size - Side 2
2 in
Handle Height
3.56 in
Ball Opening Size
2 in
Overall Length
10.71 in
Length
10.71 in

Description

Ball Valve - Bronze, 200 PSI, Stainless Steel Trim, Copper Stubout, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews