Ball Valve, Silicon Bronze, 1/2"

  • Mfr # NFB850X6
  • Zoro # G224878345
product price: 
$
40.65
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Ball Material
Silicon Bronze
Color - Valve Handle
White
Valve Body Style
Straight
Connection Size - Side 2
1/2 in
For Media
Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NFB850X6
Zoro #
G224878345
UPC #
039923448101
Country of Origin
United States
Item
Ball Valve - Lead-Free, Full Port, Thread x Press Ends, 250 PSI
Ball Material
Silicon Bronze
Color - Valve Handle
White
Valve Body Style
Straight
For Media
Water
Handle Material
Carbon Steel
Color - Valve Body
Bronze
Connection Gender - Side 2
Female
Handle - Locking
Non-Locking
Stem Material
Bronze
Connection Gender - Side 1
Female
Body Material
Bronze
Manufacturer Warranty
5 yr
Connection Type - Side 2
Press
Standards
IAPMO/ANSI Z1157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Valve Construction
Two-Piece
Handle Type
Lever
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Maximum
250 Degrees F
Ball Port Style
Full Port
Seat Material
RPTFE
Stem Type
Blowout Resistant
Seal Material
EPDM
Valve Ways
2-Way
Maximum Pressure - Operating
250 psi
Vented Ball Valve
Non-Vented

Dimensions

Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in
Overall Length
3.1 in
Handle Length
3.96 in
Connection Size - Side 1
1/2 in
Ball Opening Size
0.5 in
Handle Height
1.96 in
Length
3.1 in

Description

Ball Valve - Lead-Free, Full Port, Thread x Press Ends, 250 PSI, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Silicon Bronze, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews