Shop NIBCO

Ball Valve, Stainless Steel, 3/4"

  • Mfr # NF85H58
  • Zoro # G724782975

product price: 
$
103.99
/ea
Free Shipping & Returns

Key Features

Maximum Pressure - Operating
250 psi
Handle Length
4.76 in
Connection Size - Side 1
3/4 in
Color - Valve Body
Bronze
Handle Height
2.28 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NF85H58
Zoro #
G724782975
UPC #
039923368188
Country of Origin
United States
Item
Ball Valve - Bronze, 250 PSI, Full Port, Thread x Press Ends, Stainless Steel Trim
Maximum Pressure - Operating
250 psi
Color - Valve Body
Bronze
Ball Port Style
Full Port
Connection Type - Side 2
Press
Handle Type
Lever
Manufacturer Warranty
5 yr
Body Material
Bronze
Valve Body Style
Straight
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Operating Temperature - Minimum
15 Degrees F
Handle - Locking
Non-Locking
Valve Ways
2-Way
Stem Material
Stainless Steel
Valve Construction
Two-Piece
Operating Temperature - Maximum
250 Degrees F
Connection Type - Side 1
Press
Stem Type
Blowout Resistant
Ball Material
Stainless Steel
Standards
MSS SP-110
Seal Material
RPTFE
Seat Material
RPTFE
Vented Ball Valve
Vented
Handle Material
Zinc-Plated Steel
Valve Series
TPC-585-70-66

Dimensions

Handle Length
4.76 in
Connection Size - Side 1
3/4 in
Handle Height
2.28 in
Ball Opening Size
0.75 in
Overall Length
3.96 in
Connection Size - Side 2
3/4 in
Nominal Valve Size
3/4 in
Length
3.96 in

Description

Ball Valve - Bronze, 250 PSI, Full Port, Thread x Press Ends, Stainless Steel Trim, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.