Ball Valve, Stainless Steel, 4"

  • Mfr # NF998XH
  • Zoro # G324788834
product price: 
$
1,354.99
/ea
Free Shipping & Returns

Key Features

Stem Type
Blowout Resistant
Seal Material
EPDM
Connection Gender - Side 2
Female
Operating Temperature - Maximum
250 Degrees F
Ball Opening Size
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NF998XH
Zoro #
G324788834
UPC #
039923384423
Country of Origin
China
Item
Ball Valve - Lead-Free, Full Port, Press Ends, 225 PSI
Stem Type
Blowout Resistant
Seal Material
EPDM
Connection Gender - Side 2
Female
Operating Temperature - Maximum
250 Degrees F
Handle Type
Lever
Handle Material
Carbon Steel
Connection Type - Side 2
Press
Standards
IAPMO/ANSI Z1157 (IGC 157), MSS SP-145, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Connection Type - Side 1
Press
Stem Material
Brass
Connection Gender - Side 1
Female
Handle - Locking
Non-Locking
Ball Port Style
Full Port
Body Material
Brass
For Media
Water
Vented Ball Valve
Non-Vented
Valve Body Style
Straight
Manufacturer Warranty
2 yr
Valve Ways
2-Way
Valve Construction
Two-Piece
Maximum Pressure - Operating
250 psi
Color - Valve Handle
White
NSF Certifications for Food and Drinking Water
NSF 61
Ball Material
Stainless Steel
Seat Material
RPTFE
Valve Series
PC-FP600A-LF

Dimensions

Ball Opening Size
4 in
Overall Length
12.53 in
Nominal Valve Size
4 in
Connection Size - Side 2
4 in
Connection Size - Side 1
4 in
Handle Height
5.98 in
Handle Length
9.61 in
Length
12.53 in

Description

Ball Valve - Lead-Free, Full Port, Press Ends, 225 PSI, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews