Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap, Copper, Press-fit 1 1/4 in

  • Mfr # 9172800PC

  • Zoro # G3909460


product price: $17.39
/ea

Key Features

Fitting Connection Type
Press
Tube Size
1-1/4"
Pipe Size - Pipe Fitting
1-1/4"
Pipe Size (Fittings)
1-1/4"
Specific Pipe Fitting Shape
Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9172800PC
Zoro #
G3909460
UPC #
039923307415
Country of Origin
United States

Dimensions

Tube Size
1-1/4"
Pipe Size - Pipe Fitting
1-1/4"
Pipe Size (Fittings)
1-1/4"
Fitting Side 1 Pipe Size
1 1/4 in
Fitting Side 2 Pipe Size
1 1/4 in
Compatible Pipe Size
1 1/4 in

Details

Fitting Connection Type
Press
Item
Cap,1-1/4",Press End
Specific Pipe Fitting Shape
Cap
Tube Fitting Material
Copper
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Press
Pipe Fitting Material
Copper
Specific Fitting Shape
Cap
Color
Copper
For Media Type
Potable Water
Compatible Tube Material
Copper
Fitting Side 1 Connection Type
Press-fit
Operating Pressure - Maximum
200 psi
Series
PC617
Fitting Features
Drain
Application
Tubing Systems
Fitting Side 2 Connection Type
Press-fit
Operating Temperature - Minimum
-20 Degrees F
O-Ring Material
EPDM
Material Grade
C12200
Operating Temperature - Maximum
250 Degrees F
Fitting Shape
Cap
Fitting Material
Copper
Compatible Tool Brand
NIBCO

Description

Crimp Fitting Cap, Application Climate Control, Compatible Copper Tube Size 1 1/4 in, Compatible Pipe Size 1 1/4 in, Fitting Connection Type Press-fit, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Includes Center Stop Not Applicable, Standards ASTM B75, ASTM F322, Complies with ASME B16/51, CSA MSE 13 and PS-117, Color Copper, Compatible Tool Brand NIBCO, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.