Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 150 Threaded Companion Flange, C

  • Mfr # 775-LF 3

  • Zoro # G5147134


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
C
Tube Size
3"
Outside Dia.
3-1/8"
Max. Pressure
254 psi
Temp. Range
-20 Degrees to 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
775-LF 3
Zoro #
G5147134
UPC #
039923317285
Country of Origin
Mexico

Dimensions

Tube Size
3"
Outside Dia.
3-1/8"
Flange Thickness
5/8 in
Bolt Hole Diameter
3/4 in
Fitting Side A Pipe Size
3 in
Flange Outside Diameter
7.5 in
Fitting Side 2 Pipe Size
3 in

Details

Fitting Connection Type
C
Max. Pressure
254 psi
Item
Class 150 Threaded Companion Flange
Temp. Range
-20 Degrees to 200 Degrees F
Basic Pipe Fitting Shape
Flange
Tube Fitting Material
Low Lead Cast Bronze
Standards
ASTM B584 Alloy C87600; Third-Party Certified To NSF/ANSI 61 Annex G; ASME B16.24 Design Standards
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Flange
Pipe Fitting Connection Type
C
Specific Fitting Shape
Flange
Fitting Schedule/Class
Class 150
Pipe Fitting Material
Low Lead Cast Bronze
Fitting Side B Connection Type
Flange
Application
Potable Water
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
20 Degrees F
Maximum Operating Pressure
254 psi
Resistance Properties
Dezincification-Resistant
Number of Bolt Holes
4
Fitting Material
Bronze
Fitting Side A Connection Type
FNPT
Fitting Shape
Flange
Fitting Side 1 Connection Type
Cup
Material Grade
C87850
For Media Type
Potable Water
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
32 Degrees F
Fitting Side 2 Connection Type
Flange
Operating Pressure - Maximum
254 psi

Description

Sweat Fitting Adapter, Application Potable Water, Fitting Side A Connection Type FNPT, Fitting Side B Connection Type Flange, Fitting Material Bronze, Fitting Side A Pipe Size 3 in, Maximum Operating Pressure 254 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Class 150 Threaded Companion Flange, Flange Outside Diameter 7.5 in, Number of Bolt Holes 4, Flange Thickness 5/8 in, Bolt Hole Diameter 3/4 in, Standards ASME B16.18, ISO 9001, NSF/ANSI 372, NSF/ANSI 61

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.