Coupling, Copper, Press-fit 1 1/2", 3/4"
Mfr # 9002155PC
Zoro # G3908149
product price: $38.49
/eaKey Features
Fitting Connection Type
Press x Press
Tube Size
1-1/2" x 3/4"
Pipe Size - Pipe Fitting
1-1/2" x 3/4"
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Press x Press
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9002155PC
Zoro #
G3908149
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
1-1/2" x 3/4"
Pipe Size - Pipe Fitting
1-1/2" x 3/4"
Pipe Size (Fittings)
1-1/2" x 3/4"
Fitting Side 2 Copper Tube Size
3/4 in
Fitting Side 1 Copper Tube Size
1 1/2 in
Details
Fitting Connection Type
Press x Press
Item
Coupling,1-1/2" x 3/4",Press Ends
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Press x Press
Specific Pipe Fitting Shape
Reducing Coupling
Tube Fitting Material
Copper
Basic Pipe Fitting Shape
Coupling
Pipe Fitting Material
Copper
Specific Fitting Shape
Reducer Coupling
Center Stop Type
Dimple Center Stop
Operating Temperature - Minimum
-20 Degrees F
Operating Pressure - Maximum
200 psi
Fitting Side 2 Connection Type
Press-fit
Material Grade
C12200
Fitting Side 1 Connection Type
Press-fit
O-Ring Material
EPDM
Fitting Shape
Straight
Operating Temperature - Maximum
250 Degrees F
Fitting Material
Copper
Description
Crimp Coupling Fitting, Application Sprinkler, Tubing Systems, Climate Control, Irrigation, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Standards ASME B16/51, ASTM B75, CSA MSE 13 and PS-117, IAPMO ASTM F3226, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.