Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Copper, Press-fit 4", 2 1/2"

  • Mfr # 9004000PC

  • Zoro # G3909278


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
Press x Press
Tube Size
4" x 2-1/2"
Pipe Size - Pipe Fitting
4" x 2-1/2"
Max. Pressure
200 psi
Specific Pipe Fitting Shape
Reducing Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9004000PC
Zoro #
G3909278
UPC #
039923378996
Country of Origin
United States

Dimensions

Tube Size
4" x 2-1/2"
Pipe Size - Pipe Fitting
4" x 2-1/2"
Pipe Size (Fittings)
4" x 2-1/2"
Fitting Side 2 Copper Tube Size
2 1/2 in
Fitting Side 1 Copper Tube Size
4 in

Details

Fitting Connection Type
Press x Press
Max. Pressure
200 psi
Item
Coupling,4" x 2-1/2",Press Ends
Specific Pipe Fitting Shape
Reducing Coupling
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 250 Degrees F
Basic Pipe Fitting Shape
Coupling
Pipe Fitting Connection Type
Press x Press
Specific Fitting Shape
Reducer Coupling
Operating Temperature - Maximum
250 Degrees F
Fitting Side 2 Connection Type
Press-fit
Center Stop Type
Dimple Center Stop
Material Grade
C12200
Operating Pressure - Maximum
200 psi
Fitting Side 1 Connection Type
Press-fit
Fitting Material
Copper
Operating Temperature - Minimum
-20 Degrees F
Fitting Shape
Straight
O-Ring Material
EPDM

Description

Crimp Coupling Fitting, Application Sprinkler, Tubing Systems, Climate Control, Irrigation, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Flange Outside Diameter Not Applicable, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Standards ASME B16/51, ASTM B75, CSA MSE 13 and PS-117, IAPMO ASTM F3226, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tube Hardness Not Applicable, Compatible Tube Material Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.