Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DWV Test Tee, Cast Brnze, 2 x 2 In, 2-1/8"

  • Mfr # 814 2

  • Zoro # G5004553


product price: $68.29
/ea

Key Features

Fitting Connection Type
C x C x Cleanout with Plug
Tube Size
2"
Outside Dia.
2-1/8"
Max. Pressure
623 psi@200 Degrees F
Basic Pipe Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
814 2
Zoro #
G5004553
UPC #
039923492609
Country of Origin
United States

Dimensions

Tube Size
2"
Outside Dia.
2-1/8"
Fitting Side B Copper Tube Size
2 in
Fitting Side C Tube Outer Diameter
2 1/8 in
Fitting Side A Tube Outer Diameter
2 1/8 in
Fitting Side C Copper Tube Size
2 in
Fitting Side B Tube Outer Diameter
2 1/8 in
Fitting Side A Copper Tube Size
2 in
Fitting Side 1 Tube Outer Diameter
2 1/8 in
Fitting Side 2 Copper Tube Size
2 in
Fitting Side 3 Copper Tube Size
2 in
Fitting Side 1 Copper Tube Size
2 in
Fitting Side 3 Tube Outer Diameter
2 1/8 in
Fitting Side 2 Tube Outer Diameter
2 1/8 in

Details

Fitting Connection Type
C x C x Cleanout with Plug
Max. Pressure
623 psi@200 Degrees F
Item
DWV Test Tee
Basic Pipe Fitting Shape
Tee
Temp. Range
-20 Degrees to 400 Degrees F
Specific Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Cast Bronze
Pipe Fitting Connection Type
C x C x Cleanout with Plug
Specific Fitting Shape
Tee
Standards
ASME B16.23
Pipe Fitting Material
Cast Bronze
Fitting Material
Cast Bronze
Application
Non-Potable Water
Resistance Properties
Dezincification-Resistant
Maximum Operating Temperature
400 Degrees F
Fitting Side A Connection Type
Cup
Fitting Side B Connection Type
Cup
Fitting Side C Connection Type
Cup
Minimum Operating Temperature
20 Degrees F
Maximum Operating Pressure
623 psi @ 200 Degrees F
Fitting Side 2 Connection Type
Cup
Material Grade
C84400
For Media Type
Non-Potable Water
Operating Pressure - Maximum
623 psi
Fitting Side 3 Connection Type
Cup
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
400 Degrees F
Fitting Side 1 Connection Type
Cup
Fitting Shape
Cleanout Tee

Description

Sweat Fitting Tee, Application Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 2 in, Fitting Side C Copper Tube Size 2 in, Fitting Material Cast Bronze, Fitting Side A Tube Outer Diameter 2 1/8 in, Fitting Side B Tube Outer Diameter 2 1/8 in, Fitting Side C Tube Outer Diameter 2 1/8 in, Specific Fitting Shape Cleanout

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.