Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DWV Threaded Piece, Cast Bronze, C x MNPT

  • Mfr # 802F 11/4

  • Zoro # G5004413


product price: $19.29
/ea

Key Features

Fitting Connection Type
C x MNPT
Tube Size
1-1/4"
Pipe Size - Pipe Fitting
1-1/4"
Outside Dia.
1-3/8" x 1-1/4"
Max. Pressure
466 psi@200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802F 11/4
Zoro #
G5004413
UPC #
039923473509
Country of Origin
Mexico

Dimensions

Tube Size
1-1/4"
Pipe Size - Pipe Fitting
1-1/4"
Outside Dia.
1-3/8" x 1-1/4"
Pipe Size (Fittings)
1-1/4"
Fitting Side B Tube Outer Diameter
1 5/8 in
Fitting Side A Tube Outer Diameter
1 3/8 in
Fitting Side B Pipe Size
1 1/4 in
Fitting Side A Copper Tube Size
1 1/4 in
Overall Length
3/8 in
Fitting Side 1 Tube Outer Diameter
1 3/8 in
Fitting Side 2 Pipe Size
1 1/4 in
Fitting Side 2 Tube Outer Diameter
1 5/8 in
Fitting Side 1 Copper Tube Size
1 1/4 in

Details

Fitting Connection Type
C x MNPT
Max. Pressure
466 psi@200 Degrees F
Item
DWV Threaded Piece
Pipe Fitting Connection Type
C x MNPT
Basic Pipe Fitting Shape
Adapter
Temp. Range
-20 Degrees to 400 Degrees F
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Cast Bronze
Standards
ASME B16.23
Specific Fitting Shape
Adapter
Pipe Fitting Material
Cast Bronze
Fitting Material
Bronze
Maximum Operating Pressure
466 psi @ 200 Degrees F
Minimum Operating Temperature
20 Degrees F
Material Grade
C84400
Application
Air, Non-Potable Water
Fitting Side A Connection Type
Cup
Resistance Properties
Dezincification-Resistant
Fitting Side B Connection Type
MNPT
Maximum Operating Temperature
400 Degrees F
Connector Type
Adapter
Fitting Side 1 Connection Type
Cup
Operating Pressure - Maximum
466 psi
Operating Temperature - Maximum
400 Degrees F
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Minimum
-20 Degrees F
Fitting Shape
DWV Threaded Piece
For Media Type
Air, Non-Potable Water

Description

Sweat Fitting Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Material Bronze, Fitting Side B Pipe Size 1 1/4 in, Fitting Side A Tube Outer Diameter 1 3/8 in, Fitting Side B Tube Outer Diameter 1 5/8 in, Maximum Operating Pressure 466 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape DWV Threaded Piece

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.