FC2765 2 BFV CI EPDM DI 200# FF GO 1EA
- Mfr # NLFF50D
- Zoro # G924884097
product price:Â
$
1,454.99
/ea
Free Shipping & Returns
Key Features
For Media
Water
Maximum Pressure - Operating
200 psi
Operating Temperature - Maximum
200 Degrees F
Manufacturer Warranty
5 yr
Standards
MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLFF50D
- Zoro #
- G924884097
- UPC #
- 039923778659
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 2 in
Details
- Item
- Flow Control Valve
- For Media
- Water
- Maximum Pressure - Operating
- 200 psi
- Operating Temperature - Maximum
- 200 Degrees F
- Manufacturer Warranty
- 5 yr
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
- Disc Material
- Iron
- Seal Material
- EPDM
- Number of Flange Bolt Holes
- 4
- Liner Material
- EPDM
- Body Material
- Cast Iron
- Handle Type
- Gear Operated Handwheel
- Stem Material
- Stainless Steel
- ANSI Flange Class
- Class 125
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.