Shop NIBCO
See all product information
Create Account
LD3010 2 BFV DI EPDM NPDI LUG BS 1EA
- Mfr # NLG190D
- Zoro # G324884277
product price:Â
$
467.99
/ea
Free Shipping & Returns
Key Features
Stem Material
Stainless Steel
Connection Type
Lug
Operating Temperature - Maximum
250 Degrees F
Lug Diameter
5/8 in
Operating Temperature - Minimum
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG190D
- Zoro #
- G324884277
- UPC #
- 039923722355
- Country of Origin
- United States
- Item
- Flow Control Valve
- Stem Material
- Stainless Steel
- Connection Type
- Lug
- Operating Temperature - Maximum
- 250 Degrees F
- Operating Temperature - Minimum
- -20 Degrees F
- Disc Material
- Iron
- For Media
- Water
- Body Material
- Ductile Iron
- Liner Material
- EPDM
- Manufacturer Warranty
- 5 yr
- Number of Flange Bolt Holes
- 4
- Standards
- MSS SP-25, MSS SP-67
- Maximum Pressure - Operating
- 250 psi
- Handle Type
- Bare Stem
- Vacuum Service Rating
- 28 in Hg
- Seal Material
- EPDM
- Valve Series
- LD-3010
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 2 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Iron, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.