Shop NIBCO
See all product information
Create Account
FC2775 2 BFV CI NBR DI 200# FF BS 1EA
- Mfr # NLFF05D
- Zoro # G324883034
product price:Â
$
888.99
/ea
Free Shipping & Returns
Key Features
ANSI Flange Class
Class 125
Number of Flange Bolt Holes
4
Maximum Pressure - Operating
200 psi
For Media
Water
Seal Material
Buna-N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLFF05D
- Zoro #
- G324883034
- UPC #
- 039923778758
- Country of Origin
- United States
- Item
- Flow Control Valve
- ANSI Flange Class
- Class 125
- Number of Flange Bolt Holes
- 4
- Maximum Pressure - Operating
- 200 psi
- For Media
- Water
- Seal Material
- Buna-N
- Body Material
- Cast Iron
- Operating Temperature - Maximum
- 180 Degrees F
- Stem Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
- Liner Material
- Buna-N
- Disc Material
- Iron
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
- Handle Type
- Bare Stem
- Valve Series
- FC-2775
- Connection Type
- Flat Flange
Dimensions
- Nominal Valve Size
- 2 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material Buna-N, Disc Material Iron, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.