Shop NIBCO
See all product information
Create Account
WD3000 8 BFV DI EPDM ALBR WFR LEV 1EA
- Mfr # NLH710L
- Zoro # G224881161
product price:Â
$
1,684.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Wafer
Maximum Pressure - Operating
250 psi
Liner Material
EPDM
Manufacturer Warranty
5 yr
Operating Temperature - Minimum
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH710L
- Zoro #
- G224881161
- UPC #
- 039923237552
- Country of Origin
- United States
- Item
- Flow Control Valve
- Connection Type
- Wafer
- Maximum Pressure - Operating
- 250 psi
- Liner Material
- EPDM
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Minimum
- -20 Degrees F
- Body Material
- Ductile Iron
- Handle Type
- Lever
- Disc Material
- Bronze
- Operating Temperature - Maximum
- 250 Degrees F
- Coefficient of Volume (Cv)
- 3,759
- Seal Material
- EPDM
- Handle - Locking
- Locking
- NSF Certifications for Food and Drinking Water
- NSF 61
- Stem Material
- Stainless Steel
- Standards
- MSS SP-25, MSS SP-67
- For Media
- Water
- Vacuum Service Rating
- 28 in Hg
- Valve Series
- WD-3000
Dimensions
- Nominal Valve Size
- 8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.