Shop NIBCO
See all product information
Create Account
LD3000 3 BFV DI EPDM ALBR LUG BS 1EA
- Mfr # NLG700F
- Zoro # G424883620
product price:Â
$
563.99
/ea
Free Shipping & Returns
Key Features
Number of Flange Bolt Holes
4
Disc Material
Bronze
Standards
MSS SP-25, MSS SP-67
Vacuum Service Rating
28 in Hg
Maximum Pressure - Operating
250 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG700F
- Zoro #
- G424883620
- UPC #
- 039923236944
- Country of Origin
- United States
- Item
- Flow Control Valve
- Number of Flange Bolt Holes
- 4
- Disc Material
- Bronze
- Standards
- MSS SP-25, MSS SP-67
- Vacuum Service Rating
- 28 in Hg
- Maximum Pressure - Operating
- 250 psi
- NSF Certifications for Food and Drinking Water
- NSF 61
- Handle Type
- Bare Stem
- Connection Type
- Lug
- Operating Temperature - Minimum
- -20 Degrees F
- Coefficient of Volume (Cv)
- 340
- Seal Material
- EPDM
- Stem Material
- Stainless Steel
- Operating Temperature - Maximum
- 250 Degrees F
- Liner Material
- EPDM
- Manufacturer Warranty
- 5 yr
- Body Material
- Ductile Iron
- For Media
- Water
- Valve Series
- LD-3000
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 3 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.