Shop NIBCO
See all product information
Create Account
FC2775 3 BFV CI NBR DI 200# FF BS 1EA
- Mfr # NLFF05F
- Zoro # G624883260
product price:Â
$
1,088.99
/ea
Free Shipping & Returns
Key Features
Maximum Pressure - Operating
200 psi
Liner Material
Buna-N
Seal Material
Buna-N
For Media
Water
ANSI Flange Class
Class 125
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLFF05F
- Zoro #
- G624883260
- UPC #
- 039923778772
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 3 in
Details
- Item
- Flow Control Valve
- Maximum Pressure - Operating
- 200 psi
- Liner Material
- Buna-N
- Seal Material
- Buna-N
- For Media
- Water
- ANSI Flange Class
- Class 125
- Operating Temperature - Maximum
- 180 Degrees F
- Stem Material
- Stainless Steel
- Number of Flange Bolt Holes
- 4
- Disc Material
- Iron
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
- Handle Type
- Bare Stem
- Manufacturer Warranty
- 5 yr
- Body Material
- Cast Iron
Description
Flow Control Valve, Body Material Cast Iron, Liner Material Buna-N, Disc Material Iron, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.