Shop NIBCO
See all product information
Create Account
WD5022 4 BFV DI EPDM SS WFR BS 1EA
- Mfr # NLH940H
- Zoro # G224881543
product price:Â
$
1,176.99
/ea
Free Shipping & Returns
Key Features
Seal Material
EPDM
Standards
MSS SP-25, MSS SP-67
Maximum Pressure - Operating
285 psi
Stem Material
Stainless Steel
Nominal Valve Size
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH940H
- Zoro #
- G224881543
- UPC #
- 039923288035
- Country of Origin
- United States
- Item
- Flow Control Valve
- Seal Material
- EPDM
- Standards
- MSS SP-25, MSS SP-67
- Maximum Pressure - Operating
- 285 psi
- Stem Material
- Stainless Steel
- Handle Type
- Bare Stem
- For Media
- Chemicals
- Vacuum Service Rating
- 28 in Hg
- Manufacturer Warranty
- 5 yr
- Disc Material
- Stainless Steel
- Connection Type
- Wafer
- Body Material
- Ductile Iron
- Liner Material
- EPDM
- Operating Temperature - Minimum
- -20 Degrees F
- NSF Certifications for Food and Drinking Water
- NSF 61
- Operating Temperature - Maximum
- 250 Degrees F
- Valve Series
- WD-5022
Dimensions
- Nominal Valve Size
- 4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.