WD3010 3 BFV DI EPDM NPDI WFR LEV 1EA
- Mfr # NLH200F
- Zoro # G424883613
product price:Â
$
531.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Wafer
Stem Material
Stainless Steel
Operating Temperature - Maximum
250 Degrees F
Vacuum Service Rating
28 in Hg
Handle - Locking
Locking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLH200F
- Zoro #
- G424883613
- UPC #
- 039923722973
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 3 in
Details
- Item
- Flow Control Valve
- Connection Type
- Wafer
- Stem Material
- Stainless Steel
- Operating Temperature - Maximum
- 250 Degrees F
- Vacuum Service Rating
- 28 in Hg
- Handle - Locking
- Locking
- Maximum Pressure - Operating
- 250 psi
- For Media
- Water
- Standards
- MSS SP-25, MSS SP-67
- Operating Temperature - Minimum
- -20 Degrees F
- Liner Material
- EPDM
- Handle Type
- Lever
- Manufacturer Warranty
- 5 yr
- Seal Material
- EPDM
- Disc Material
- Bronze
- Body Material
- Ductile Iron
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.