Shop NIBCO
See all product information
Create Account
FC2775 8 BFV CI NBR DI 200# FF BS 1EA
- Mfr # NLFF05L
- Zoro # G824881523
product price:Â
$
4,122.99
/ea
Free Shipping & Returns
Key Features
Seal Material
Buna-N
Operating Temperature - Maximum
180 Degrees F
Standards
MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
Liner Material
Buna-N
Disc Material
Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLFF05L
- Zoro #
- G824881523
- UPC #
- 039923778819
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 8 in
Details
- Item
- Flow Control Valve
- Seal Material
- Buna-N
- Operating Temperature - Maximum
- 180 Degrees F
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
- Liner Material
- Buna-N
- Disc Material
- Iron
- For Media
- Water
- Number of Flange Bolt Holes
- 8
- Body Material
- Cast Iron
- Handle Type
- Bare Stem
- Manufacturer Warranty
- 5 yr
- Stem Material
- Stainless Steel
- ANSI Flange Class
- Class 125
- Maximum Pressure - Operating
- 200 psi
Description
Flow Control Valve, Body Material Cast Iron, Liner Material Buna-N, Disc Material Iron, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.