Shop NIBCO
See all product information
Create Account
LD5022 2 BFV DI EPDM SS LUG LEV 1EA
- Mfr # NLG943D
- Zoro # G424882548
product price:Â
$
857.99
/ea
Free Shipping & Returns
Key Features
For Media
Chemicals
Disc Material
CF8M Stainless Steel
Stem Material
Stainless Steel
NSF Certifications for Food and Drinking Water
NSF 61
Vacuum Service Rating
28 in Hg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG943D
- Zoro #
- G424882548
- UPC #
- 039923287809
- Country of Origin
- United States
- Item
- Flow Control Valve
- For Media
- Chemicals
- Disc Material
- CF8M Stainless Steel
- Stem Material
- Stainless Steel
- NSF Certifications for Food and Drinking Water
- NSF 61
- Vacuum Service Rating
- 28 in Hg
- Liner Material
- EPDM
- Operating Temperature - Maximum
- 250 Degrees F
- Body Material
- Ductile Iron
- Operating Temperature - Minimum
- -20 Degrees F
- Connection Type
- Lug
- Handle Type
- Lever
- Number of Flange Bolt Holes
- 4
- Seal Material
- EPDM
- Maximum Pressure - Operating
- 285 psi
- Standards
- MSS SP-25, MSS SP-67
- Manufacturer Warranty
- 5 yr
- Handle - Locking
- Locking
- Valve Series
- LD-5022
Dimensions
- Nominal Valve Size
- 2 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material CF8M Stainless Steel, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.