Shop NIBCO
See all product information
Create Account
LC2000 2 BFV CI EPDM ALBR LUG GO 1EA
- Mfr # NLQ110D
- Zoro # G124884064
product price:Â
$
1,072.99
/ea
Free Shipping & Returns
Key Features
Seal Material
EPDM
NSF Certifications for Food and Drinking Water
NSF 61
For Media
Water
Number of Flange Bolt Holes
4
Disc Material
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLQ110D
- Zoro #
- G124884064
- UPC #
- 039923254955
- Country of Origin
- United States
- Item
- Flow Control Valve
- Seal Material
- EPDM
- NSF Certifications for Food and Drinking Water
- NSF 61
- For Media
- Water
- Number of Flange Bolt Holes
- 4
- Disc Material
- Bronze
- Liner Material
- EPDM
- Stem Material
- Stainless Steel
- Handle Type
- Gear Operated Handwheel
- Operating Temperature - Minimum
- -20 Degrees F
- Vacuum Service Rating
- 28 in Hg
- Connection Type
- Lug
- Standards
- API 609, MSS SP-25, MSS SP-67
- Operating Temperature - Maximum
- 250 Degrees F
- Body Material
- Cast Iron
- Maximum Pressure - Operating
- 200 psi
- Manufacturer Warranty
- 5 yr
- Valve Series
- LC-2000
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 2 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.