Shop NIBCO
See all product information
Create Account
FD5765 3 BFV DI EPDM DI 285# RF BS 1EA
- Mfr # NLFR00F
- Zoro # G524881755
product price:Â
$
1,493.99
/ea
Free Shipping & Returns
Key Features
For Media
Water
Number of Flange Bolt Holes
4
Body Material
Ductile Iron
Operating Temperature - Maximum
200 Degrees F
Nominal Valve Size
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLFR00F
- Zoro #
- G524881755
- UPC #
- 039923779045
- Country of Origin
- United States
- Item
- Flow Control Valve
- For Media
- Water
- Number of Flange Bolt Holes
- 4
- Body Material
- Ductile Iron
- Operating Temperature - Maximum
- 200 Degrees F
- Stem Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
- Handle Type
- Bare Stem
- Seal Material
- Silicone
- Disc Material
- Iron
- Maximum Pressure - Operating
- 285 psi
- Liner Material
- Silicone
- ANSI Flange Class
- Class 150
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
- Valve Series
- FD-5765
- Connection Type
- Raised Flange
Dimensions
- Nominal Valve Size
- 3 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Silicone, Disc Material Iron, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.