FD5765 4 BFV DI EPDM DI RF LEV 1EA
- Mfr # NLFR30H
- Zoro # G724883269
product price:Â
$
2,259.99
/ea
Free Shipping & Returns
Key Features
Disc Material
Iron
Nominal Valve Size
4 in
Maximum Pressure - Operating
285 psi
For Media
Water
Liner Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLFR30H
- Zoro #
- G724883269
- UPC #
- 039923779298
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 4 in
Details
- Item
- Flow Control Valve
- Disc Material
- Iron
- Maximum Pressure - Operating
- 285 psi
- For Media
- Water
- Liner Material
- Silicone
- Manufacturer Warranty
- 5 yr
- ANSI Flange Class
- Class 150
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
- Operating Temperature - Maximum
- 200 Degrees F
- Body Material
- Ductile Iron
- Stem Material
- Stainless Steel
- Seal Material
- Silicone
- Handle - Locking
- Locking
- Number of Flange Bolt Holes
- 8
- Handle Type
- Lever
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Silicone, Disc Material Iron, Handle Type Lever, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.