Shop NIBCO
See all product information
Create Account
LC2000 2 BFV CI/EPDM/ABZ/LUG/LH 1EA
- Mfr # NLQ095D
- Zoro # G624881495
product price:Â
$
483.99
/ea
Free Shipping & Returns
Key Features
NSF Certifications for Food and Drinking Water
NSF 61
Vacuum Service Rating
28 in Hg
Handle Type
Lever
Standards
API 609, MSS SP-25, MSS SP-67
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLQ095D
- Zoro #
- G624881495
- UPC #
- 039923255136
- Country of Origin
- United States
- Item
- Flow Control Valve
- NSF Certifications for Food and Drinking Water
- NSF 61
- Vacuum Service Rating
- 28 in Hg
- Handle Type
- Lever
- Standards
- API 609, MSS SP-25, MSS SP-67
- Manufacturer Warranty
- 5 yr
- Maximum Pressure - Operating
- 200 psi
- For Media
- Water
- Liner Material
- EPDM
- Seal Material
- EPDM
- Stem Material
- Stainless Steel
- Number of Flange Bolt Holes
- 4
- Operating Temperature - Maximum
- 250 Degrees F
- Number of Stop Positions
- Unlimited
- Disc Material
- Bronze
- Connection Type
- Lug
- Body Material
- Cast Iron
- Operating Temperature - Minimum
- -20 Degrees F
- Handle - Locking
- Locking
- Valve Series
- LC-2000
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 2 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.