Shop NIBCO
See all product information
Create Account
WD3010 4 BFV DI EPDM NPDI WFR GO 1EA
- Mfr # NLH210H
- Zoro # G924883458
product price:Â
$
1,262.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Wafer
Stem Material
Stainless Steel
Manufacturer Warranty
5 yr
Disc Material
Bronze
Seal Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLH210H
- Zoro #
- G924883458
- UPC #
- 039923723482
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 4 in
Details
- Item
- Flow Control Valve
- Connection Type
- Wafer
- Stem Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
- Disc Material
- Bronze
- Seal Material
- EPDM
- Standards
- MSS SP-25, MSS SP-67
- Vacuum Service Rating
- 28 in Hg
- Maximum Pressure - Operating
- 250 psi
- Operating Temperature - Maximum
- 250 Degrees F
- Liner Material
- EPDM
- Handle Type
- Gear Operated Handwheel
- For Media
- Water
- Body Material
- Ductile Iron
- Operating Temperature - Minimum
- -20 Degrees F
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.