Shop NIBCO
See all product information
Create Account
FD5765 8 BFV DI EPDM DI RF LEV 1EA
- Mfr # NLFR30L
- Zoro # G124884170
product price:Â
$
6,157.99
/ea
Free Shipping & Returns
Key Features
Liner Material
Silicone
Maximum Pressure - Operating
285 psi
Standards
MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
Stem Material
Stainless Steel
Operating Temperature - Maximum
200 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLFR30L
- Zoro #
- G124884170
- UPC #
- 039923779328
- Country of Origin
- United States
- Item
- Flow Control Valve
- Liner Material
- Silicone
- Maximum Pressure - Operating
- 285 psi
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
- Stem Material
- Stainless Steel
- Operating Temperature - Maximum
- 200 Degrees F
- Handle Type
- Lever
- Handle - Locking
- Locking
- Disc Material
- Iron
- ANSI Flange Class
- Class 150
- Seal Material
- Silicone
- For Media
- Water
- Manufacturer Warranty
- 5 yr
- Number of Flange Bolt Holes
- 8
- Body Material
- Ductile Iron
- Valve Series
- FD-5765
- Connection Type
- Raised Flange
Dimensions
- Nominal Valve Size
- 8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Silicone, Disc Material Iron, Handle Type Lever, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.