Shop NIBCO
See all product information
Create Account
WD3010 8 BFV DI EPDM NPDI WFR GO 1EA
- Mfr # NLH210L
- Zoro # G724882767
product price:Â
$
2,182.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
250 Degrees F
For Media
Water
Seal Material
EPDM
Vacuum Service Rating
28 in Hg
Liner Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH210L
- Zoro #
- G724882767
- UPC #
- 039923723512
- Country of Origin
- United States
- Item
- Flow Control Valve
- Operating Temperature - Maximum
- 250 Degrees F
- For Media
- Water
- Seal Material
- EPDM
- Vacuum Service Rating
- 28 in Hg
- Liner Material
- EPDM
- Handle Type
- Gear Operated Handwheel
- Manufacturer Warranty
- 5 yr
- Disc Material
- Bronze
- Connection Type
- Wafer
- Body Material
- Ductile Iron
- Standards
- MSS SP-25, MSS SP-67
- Maximum Pressure - Operating
- 250 psi
- Operating Temperature - Minimum
- -20 Degrees F
- Stem Material
- Stainless Steel
- Valve Series
- WD-3010
Dimensions
- Nominal Valve Size
- 8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.