Shop NIBCO
See all product information
Create Account
LD5022 8 BFV DI EPDM SS LUG BS 1EA
- Mfr # NLG940L
- Zoro # G924884431
product price:Â
$
2,867.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Bare Stem
Connection Type
Lug
For Media
Chemicals
Operating Temperature - Maximum
250 Degrees F
Stem Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLG940L
- Zoro #
- G924884431
- UPC #
- 039923287922
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 8 in
- Lug Diameter
- 3/4 in
Details
- Item
- Flow Control Valve
- Handle Type
- Bare Stem
- Connection Type
- Lug
- For Media
- Chemicals
- Operating Temperature - Maximum
- 250 Degrees F
- Stem Material
- Stainless Steel
- Liner Material
- EPDM
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Minimum
- -20 Degrees F
- Maximum Pressure - Operating
- 285 psi
- Seal Material
- EPDM
- Number of Flange Bolt Holes
- 8
- Disc Material
- CF8M Stainless Steel
- Standards
- MSS SP-25, MSS SP-67
- NSF Certifications for Food and Drinking Water
- NSF 61
- Manufacturer Warranty
- 5 yr
- Body Material
- Ductile Iron
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.