FD5775 10 BFV DI NBR DI 285# RF GO 1EA
- Mfr # NLFR55M
- Zoro # G624881419
product price:Â
$
12,537.99
/ea
Key Features
For Media
Water
Seal Material
Silicone
Nominal Valve Size
10 in
Operating Temperature - Maximum
180 Degrees F
Standards
MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLFR55M
- Zoro #
- G624881419
- UPC #
- 039923780096
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 10 in
Details
- Item
- Flow Control Valve
- For Media
- Water
- Seal Material
- Silicone
- Operating Temperature - Maximum
- 180 Degrees F
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
- Liner Material
- Silicone
- Body Material
- Ductile Iron
- Disc Material
- Iron
- Maximum Pressure - Operating
- 200 psi
- Number of Flange Bolt Holes
- 12
- ANSI Flange Class
- Class 150
- Handle Type
- Gear Operated Handwheel
- Stem Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Silicone, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.