Shop NIBCO
See all product information
Create Account
FC2765 2 BFV CI EPDM DI FF LEV 1EA
- Mfr # NLFF30D
- Zoro # G124881070
product price:Â
$
993.99
/ea
Free Shipping & Returns
Key Features
Stem Material
Stainless Steel
Standards
MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
Body Material
Cast Iron
Number of Flange Bolt Holes
4
Maximum Pressure - Operating
200 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLFF30D
- Zoro #
- G124881070
- UPC #
- 039923778581
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 2 in
Details
- Item
- Flow Control Valve
- Stem Material
- Stainless Steel
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
- Body Material
- Cast Iron
- Number of Flange Bolt Holes
- 4
- Maximum Pressure - Operating
- 200 psi
- For Media
- Water
- Handle - Locking
- Locking
- Operating Temperature - Maximum
- 200 Degrees F
- Manufacturer Warranty
- 5 yr
- Seal Material
- EPDM
- Disc Material
- Iron
- Liner Material
- EPDM
- Handle Type
- Lever
- ANSI Flange Class
- Class 125
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Iron, Handle Type Lever, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.