Shop NIBCO
See all product information
Create Account
LD3022 4 BFV DI EPDM SS LUG BS 1EA
- Mfr # NLG242H
- Zoro # G624884151
product price:Â
$
1,155.99
/ea
Free Shipping & Returns
Key Features
Disc Material
Stainless Steel
Number of Flange Bolt Holes
8
Operating Temperature - Maximum
250 Degrees F
Liner Material
EPDM
Lug Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG242H
- Zoro #
- G624884151
- UPC #
- 039923725080
- Country of Origin
- United States
- Item
- Flow Control Valve
- Disc Material
- Stainless Steel
- Number of Flange Bolt Holes
- 8
- Operating Temperature - Maximum
- 250 Degrees F
- Liner Material
- EPDM
- Handle Type
- Bare Stem
- For Media
- Chemicals
- Body Material
- Ductile Iron
- Stem Material
- Stainless Steel
- NSF Certifications for Food and Drinking Water
- NSF 61
- Vacuum Service Rating
- 28 in Hg
- Connection Type
- Lug
- Maximum Pressure - Operating
- 250 psi
- Standards
- MSS SP-25, MSS SP-67
- Seal Material
- EPDM
- Operating Temperature - Minimum
- -20 Degrees F
- Manufacturer Warranty
- 5 yr
- Valve Series
- LD-L022
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.