Shop NIBCO
See all product information
Create Account
FD5775 2.5 BFV DI NBR DI RF BS 1EA
- Mfr # NLFR05E
- Zoro # G024881491
product price:Â
$
1,433.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Bare Stem
For Media
Water
Standards
MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
Body Material
Ductile Iron
Maximum Pressure - Operating
285 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLFR05E
- Zoro #
- G024881491
- UPC #
- 039923779656
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 2 1/2 in
Details
- Item
- Flow Control Valve
- Handle Type
- Bare Stem
- For Media
- Water
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
- Body Material
- Ductile Iron
- Maximum Pressure - Operating
- 285 psi
- Operating Temperature - Maximum
- 180 Degrees F
- Stem Material
- Stainless Steel
- Seal Material
- Silicone
- Manufacturer Warranty
- 5 yr
- Number of Flange Bolt Holes
- 4
- ANSI Flange Class
- Class 150
- Liner Material
- Silicone
- Disc Material
- Iron
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Silicone, Disc Material Iron, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.