Shop NIBCO
See all product information
Create Account
GD4775 2 BFV DI NBR DI GRV LEV 1EA
- Mfr # NLK710D
- Zoro # G324883065
product price:Â
$
616.99
/ea
Free Shipping & Returns
Key Features
Disc Material
Iron
Maximum Pressure - Operating
300 psi
Operating Temperature - Maximum
180 Degrees F
Connection Type
Grooved
Vacuum Service Rating
28 in Hg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLK710D
- Zoro #
- G324883065
- UPC #
- 039923767523
- Country of Origin
- United States
- Item
- Flow Control Valve
- Disc Material
- Iron
- Maximum Pressure - Operating
- 300 psi
- Operating Temperature - Maximum
- 180 Degrees F
- Connection Type
- Grooved
- Vacuum Service Rating
- 28 in Hg
- Liner Material
- Silicone
- Operating Temperature - Minimum
- -20 Degrees F
- Manufacturer Warranty
- 5 yr
- Seal Material
- Silicone
- NSF Certifications for Food and Drinking Water
- NSF 61
- Body Material
- Ductile Iron
- Coefficient of Volume (Cv)
- 145
- Stem Material
- Stainless Steel
- Handle Type
- Lever
- Handle - Locking
- Locking
- For Media
- Water
- Standards
- MSS SP-25, MSS SP-67
- Valve Series
- GD-4775
Dimensions
- Nominal Valve Size
- 2 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Silicone, Disc Material Iron, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.