Shop NIBCO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
LD2110 24 BFV DI NBR NPDI LUG BS 1EA
- Mfr # NLG770X
- Zoro # G224883455
product price:Â
$
26,069.99
/ea
Key Features
Operating Temperature - Maximum
180 Degrees F
Body Material
Ductile Iron
Standards
MSS SP-67, NSF/ANSI/CAN 372
Stem Material
Stainless Steel
Vacuum Service Rating
28 in Hg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLG770X
- Zoro #
- G224883455
- UPC #
- 039923255723
- Country of Origin
- United States
Dimensions
- Lug Diameter
- 1 1/4 in
- Nominal Valve Size
- 24 in
Details
- Item
- Flow Control Valve
- Operating Temperature - Maximum
- 180 Degrees F
- Body Material
- Ductile Iron
- Standards
- MSS SP-67, NSF/ANSI/CAN 372
- Stem Material
- Stainless Steel
- Vacuum Service Rating
- 28 in Hg
- Seal Material
- Buna-N
- Connection Type
- Lug
- Manufacturer Warranty
- 5 yr
- Handle Type
- Bare Stem
- Number of Flange Bolt Holes
- 20
- Liner Material
- Buna-N
- Operating Temperature - Minimum
- -20 Degrees F
- Disc Material
- Bronze
- Maximum Pressure - Operating
- 200 psi
- For Media
- Water
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Bronze, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.