Shop NIBCO
See all product information
Create Account
FD5775 4 BFV DI NBR DI 285# RF GO 1EA
- Mfr # NLFR55H
- Zoro # G724882101
product price:Â
$
2,887.99
/ea
Free Shipping & Returns
Key Features
Seal Material
Silicone
Operating Temperature - Maximum
180 Degrees F
Maximum Pressure - Operating
285 psi
Number of Flange Bolt Holes
8
ANSI Flange Class
Class 150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLFR55H
- Zoro #
- G724882101
- UPC #
- 039923780058
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 4 in
Details
- Item
- Flow Control Valve
- Seal Material
- Silicone
- Operating Temperature - Maximum
- 180 Degrees F
- Maximum Pressure - Operating
- 285 psi
- Number of Flange Bolt Holes
- 8
- ANSI Flange Class
- Class 150
- Manufacturer Warranty
- 5 yr
- Handle Type
- Gear Operated Handwheel
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
- For Media
- Water
- Body Material
- Ductile Iron
- Disc Material
- Iron
- Liner Material
- Silicone
- Stem Material
- Stainless Steel
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Silicone, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.