Shop NIBCO
See all product information
Create Account
N20014 2 BFV CI NBR NYL/DI WFR LEV 1EA
- Mfr # NLJ384D
- Zoro # G324881573
product price:Â
$
330.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
Vacuum Service Rating
28 in Hg
ANSI Flange Class
Class 125
Connection Type
Wafer
Body Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLJ384D
- Zoro #
- G324881573
- UPC #
- 039923411310
- Country of Origin
- China
- Item
- Flow Control Valve
- Handle Type
- Lever
- Vacuum Service Rating
- 28 in Hg
- ANSI Flange Class
- Class 125
- Connection Type
- Wafer
- Body Material
- Cast Iron
- Operating Temperature - Maximum
- 180 Degrees F
- Disc Material
- Iron
- Liner Material
- Buna-N
- Operating Temperature - Minimum
- -20 Degrees F
- Maximum Pressure - Operating
- 200 psi
- Seal Material
- Buna-N
- Standards
- MSS SP-67, NSF/ANSI/CAN 372
- Handle - Locking
- Locking
- Stem Material
- Stainless Steel
- For Media
- Water
- Number of Flange Bolt Holes
- 4
- Manufacturer Warranty
- 5 yr
- Valve Series
- N200148
Dimensions
- Nominal Valve Size
- 2 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material Buna-N, Disc Material Iron, Handle Type Lever, Standards MSS SP-67, NSF/ANSI/CAN 372
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.