Shop NIBCO
See all product information
Create Account
N20013 8 BFV CI EPDM NPDI WFR LEV 1EA
- Mfr # NLJ120L
- Zoro # G124881476
product price:Â
$
1,453.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
-20 Degrees F
Handle - Locking
Locking
Vacuum Service Rating
28 in Hg
Maximum Pressure - Operating
200 psi
Handle Type
Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLJ120L
- Zoro #
- G124881476
- UPC #
- 039923773005
- Country of Origin
- China
Dimensions
- Nominal Valve Size
- 8 in
Details
- Item
- Flow Control Valve
- Operating Temperature - Minimum
- -20 Degrees F
- Handle - Locking
- Locking
- Vacuum Service Rating
- 28 in Hg
- Maximum Pressure - Operating
- 200 psi
- Handle Type
- Lever
- Liner Material
- EPDM
- Operating Temperature - Maximum
- 250 Degrees F
- Disc Material
- Iron
- Connection Type
- Wafer
- Seal Material
- EPDM
- Stem Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
- Body Material
- Cast Iron
- Standards
- API 609, MSS SP-25, MSS SP-67
- For Media
- Water
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Iron, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.