Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nibco Fitting Reducr, 1-1/4x3/4", FTG X Prss, PK5 9008555PC

Fitting Reducr, 1-1/4x3/4", FTG X Prss, PK5 (Discontinued)

  • Mfr # 9008555PC
  • Zoro # G3909293
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9008555PC
Zoro #
G3909293
UPC #
039923349583
Country of Origin
United States

Dimensions

Tube Size
1-1/4" x 3/4"
Pipe Size - Pipe Fitting
1-1/4" x 3/4"
Pipe Size (Fittings)
1-1/4" x 3/4"

Details

Item
Fitting Reducr,1-1/4x3/4",FTG X Prss,PK5
Tube Fitting Material
Copper
Pipe Fitting Material
Copper
Specific Fitting Shape
Reducer
Fitting Connection Type
FTG x Press
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Reducer
Pipe Fitting Connection Type
FTG x Press
Specific Pipe Fitting Shape
Fitting Reducer

Description

Fitting Reducr,1-1/4x3/4 In.,FTG X Prss,PK5, Package Quantity 5

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.