Zoro Homepage

Flange, Bronze, Cup 1 in, Flange 1 in

  • Mfr # B495106

  • Zoro # G704180395


product price: $60.39
/ea

Key Features

Specific Fitting Shape
Flange Adapter
Standards
ASME/ANSI B16.22, MSS SP-104, MSS SP-106, NSF/ANSI/CAN-61
Fitting Side A Copper Tube Size
1 in
Flange Outside Diameter
4.25 in
Compatible Tube Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B495106
Zoro #
G704180395
UPC #
039923357946
Country of Origin
Mexico

Dimensions

Fitting Side A Copper Tube Size
1 in
Flange Outside Diameter
4.25 in
Bolt Hole Diameter
5/8 in
Fitting Side A Tube Outer Diameter
1 in
Fitting Side 1 Tube Outer Diameter
1 in
Fitting Side 2 Pipe Size
1 in
Fitting Side 1 Copper Tube Size
1 in

Details

Item
Sweat Fitting Adapter
Specific Fitting Shape
Flange Adapter
Standards
ASME/ANSI B16.22, MSS SP-104, MSS SP-106, NSF/ANSI/CAN-61
Compatible Tube Material
Copper
Fitting Side A Connection Type
Cup
Number of Bolt Holes
4
Fitting Material
Bronze
Application
Drainage, Product Waste Line
Fitting Side B Connection Type
Flange
Fitting Shape
Flange
Fitting Features
Drain, Vent
Operating Temperature - Maximum
150 Degrees F
Fitting Side 1 Connection Type
Cup
Operating Temperature - Minimum
32 Degrees F
Connector Type
Adapter
Fitting Side 2 Connection Type
Flange
Material Grade
C84400

Description

Sweat Fitting Adapter, Application Drainage, Product Waste Line, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Flange, Fitting Side A Copper Tube Size 1 in, Fitting Material Bronze, Fitting Side A Tube Outer Diameter 1 in, Specific Fitting Shape Flange Adapter, Flange Outside Diameter 4.25 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Standards ASME/ANSI B16.22, MSS SP-104, MSS SP-106, NSF/ANSI/CAN-61, Compatible Tube Material Copper, Material Grade C84400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.