Zoro Homepage

Gate Valve, Class 125, 2-1/2 In., Flange

  • Mfr # F619RW 2 1/2

  • Zoro # G0269507


product price: $706.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 1/2"
Connection Type
Flanged
Body Material
Ductile Iron
Max. Cold Working Pressure - CWP
300 psi
Top of Handle to Inlet Center
11 19/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F619RW 2 1/2
Zoro #
G0269507
UPC #
039923332257
Country of Origin
United States

Dimensions

Pipe Size
2 1/2"
Inlet to Outlet Length
7 1/2 in
Pipe Size - Valves
2 1/2"
Overall Length
7.5 in
Connection Size - Side 1
2 1/2 in
Handle Diameter
7.9 in
Handle Height
11.2 in
Connection Size - Side 2
2 1/2 in
Nominal Valve Size
2 1/2 in

Details

Connection Type
Flanged
Body Material
Ductile Iron
Item
Gate Valve
Max. Cold Working Pressure - CWP
300 psi
Top of Handle to Inlet Center
11 19/64 in
Valve Max. Fluid Temp.
160 Degrees F
Stem Material
Bronze
Standards
AWWA C509
Handle Type
Hand Wheel
Valve Class
Class 125
Wedge Material
Resilient
Handle Material
Ductile Iron
Valve Stem Type
Non-Rising
Body Material - Valves
Ductile Iron
Max. Water Pressure - CWP
300 psi
Seal Material
EPDM
Stem Type
Non-Rising
Bonnet Style
Bolted
Seat Material
EPDM, Iron
Maximum Pressure - Steam
250 psi
Maximum Pressure - Operating
300 psi
Wedge Style
Resilient
ANSI Flange Class
Class 125
NSF Certifications for Food and Drinking Water
NSF 61
Number of Flange Bolt Holes
4
Operating Temperature - Minimum
33 Degrees F
Bonnet Material
Ductile Iron
Operating Temperature - Maximum
160 Degrees F
For Media
Water
Connection Type - Side 2
Flange
Connection Type - Side 1
Flange

Description

Gate Valve, For Media Water, Body Material Ductile Iron, Nominal Valve Size 2 1/2 in, ANSI Flange Class Class 125, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 250 psi, Stem Type Non-Rising, Stem Material Cast Iron, Wedge Style Resilient, Wedge Material Ductile Iron, Seat Material EPDM, Iron, Seal Material EPDM, Handle Type Wheel, Bonnet Material Ductile Iron, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable, Connection Type - Side 1 Flange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.