Shop NIBCO
See all product information
Create Account
GD4765 10 BFV DI POLY E/DI GRV BS 1EA
- Mfr # NLK670M
- Zoro # G124881841
product price:Â
$
3,901.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Grooved
Liner Material
Silicone
Stem Material
Stainless Steel
Maximum Pressure - Operating
300 psi
Operating Temperature - Minimum
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLK670M
- Zoro #
- G124881841
- UPC #
- 039923767196
- Country of Origin
- United States
- Item
- Flow Control Valve
- Connection Type
- Grooved
- Liner Material
- Silicone
- Stem Material
- Stainless Steel
- Maximum Pressure - Operating
- 300 psi
- Operating Temperature - Minimum
- -20 Degrees F
- Manufacturer Warranty
- 5 yr
- Handle Type
- Bare Stem
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
- Coefficient of Volume (Cv)
- 5,800
- Vacuum Service Rating
- 28 in Hg
- Seal Material
- Silicone
- Disc Material
- Iron
- Body Material
- Ductile Iron
- Operating Temperature - Maximum
- 250 Degrees F
- NSF Certifications for Food and Drinking Water
- NSF 61
- For Media
- Water
- Valve Series
- GD-4765
Dimensions
- Nominal Valve Size
- 10 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Silicone, Disc Material Iron, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.