Shop NIBCO
See all product information
Create Account
FC2775 8 BFV CI NBR DI 200# FF LEV 1EA
- Mfr # NLFF35L
- Zoro # G124882824
product price:Â
$
4,204.99
/ea
Free Shipping & Returns
Key Features
Disc Material
Iron
Handle - Locking
Locking
Nominal Valve Size
8 in
Stem Material
Stainless Steel
Seal Material
Buna-N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLFF35L
- Zoro #
- G124882824
- UPC #
- 039923778918
- Country of Origin
- United States
- Item
- Flow Control Valve
- Disc Material
- Iron
- Handle - Locking
- Locking
- Stem Material
- Stainless Steel
- Seal Material
- Buna-N
- Maximum Pressure - Operating
- 200 psi
- Operating Temperature - Maximum
- 180 Degrees F
- Handle Type
- Lever
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
- For Media
- Water
- ANSI Flange Class
- Class 125
- Body Material
- Cast Iron
- Liner Material
- Buna-N
- Number of Flange Bolt Holes
- 8
- Manufacturer Warranty
- 5 yr
- Valve Series
- FC-2775
- Connection Type
- Flat Flange
Dimensions
- Nominal Valve Size
- 8 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material Buna-N, Disc Material Iron, Handle Type Lever, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.