Shop NIBCO
See all product information
Create Account
LD2010 8 BFV DI EPDM NPDI LUG GO 1EA
- Mfr # NLG850L
- Zoro # G324880828
product price:Â
$
2,207.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Gear Operated Handwheel
Nominal Valve Size
8 in
Body Material
Ductile Iron
Disc Material
Ductile Iron
Operating Temperature - Maximum
250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG850L
- Zoro #
- G324880828
- UPC #
- 039923426499
- Country of Origin
- United States
- Item
- Flow Control Valve
- Handle Type
- Gear Operated Handwheel
- Body Material
- Ductile Iron
- Disc Material
- Ductile Iron
- Operating Temperature - Maximum
- 250 Degrees F
- NSF Certifications for Food and Drinking Water
- NSF 61
- Seal Material
- EPDM
- Stem Material
- Stainless Steel
- Maximum Pressure - Operating
- 200 psi
- Manufacturer Warranty
- 5 yr
- For Media
- Water
- Liner Material
- EPDM
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Connection Type
- Lug
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Minimum
- -20 Degrees F
- Number of Flange Bolt Holes
- 8
- Valve Series
- LD-2010
Dimensions
- Nominal Valve Size
- 8 in
- Lug Diameter
- 3/4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Ductile Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.