Shop NIBCO
See all product information
Create Account
GD4765 12 BFV DI POLY E/DI GRV BS 1EA
- Mfr # NLK670N
- Zoro # G824882568
product price:Â
$
4,124.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Warranty
5 yr
Liner Material
Silicone
Nominal Valve Size
12 in
Stem Material
Stainless Steel
NSF Certifications for Food and Drinking Water
NSF 61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLK670N
- Zoro #
- G824882568
- UPC #
- 039923767202
- Country of Origin
- United States
- Item
- Flow Control Valve
- Manufacturer Warranty
- 5 yr
- Liner Material
- Silicone
- Stem Material
- Stainless Steel
- NSF Certifications for Food and Drinking Water
- NSF 61
- Disc Material
- Iron
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8
- Maximum Pressure - Operating
- 300 psi
- Body Material
- Ductile Iron
- Handle Type
- Bare Stem
- Connection Type
- Grooved
- Operating Temperature - Maximum
- 250 Degrees F
- Vacuum Service Rating
- 28 in Hg
- Seal Material
- Silicone
- Operating Temperature - Minimum
- -20 Degrees F
- For Media
- Water
- Coefficient of Volume (Cv)
- 8,950
- Valve Series
- GD-4765
Dimensions
- Nominal Valve Size
- 12 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Silicone, Disc Material Iron, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.