Shop NIBCO
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
LD2000 18 BFV DI EPDM ALBR LUG BS 1EA
- Mfr # NLG090V
- Zoro # G924883984
product price:Â
$
14,890.99
/ea
Key Features
Disc Material
Bronze
Operating Temperature - Maximum
250 Degrees F
Seal Material
EPDM
NSF Certifications for Food and Drinking Water
NSF 61
For Media
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG090V
- Zoro #
- G924883984
- UPC #
- 039923255303
- Country of Origin
- United States
- Item
- Flow Control Valve
- Disc Material
- Bronze
- Operating Temperature - Maximum
- 250 Degrees F
- Seal Material
- EPDM
- NSF Certifications for Food and Drinking Water
- NSF 61
- For Media
- Water
- Liner Material
- EPDM
- Vacuum Service Rating
- 28 in Hg
- Body Material
- Ductile Iron
- Manufacturer Warranty
- 5 yr
- Maximum Pressure - Operating
- 200 psi
- Coefficient of Volume (Cv)
- 21,705
- Handle Type
- Bare Stem
- Connection Type
- Lug
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Stem Material
- Stainless Steel
- Operating Temperature - Minimum
- -20 Degrees F
- Valve Series
- LD-2000
Dimensions
- Nominal Valve Size
- 18 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.