Shop NIBCO
See all product information
Create Account
GD4765 2.5 BFV PLY EDI GRV IPP/L 1EA
- Mfr # NLK675E
- Zoro # G524883520
product price:Â
$
824.99
/ea
Free Shipping & Returns
Key Features
Liner Material
Silicone
Operating Temperature - Maximum
250 Degrees F
Handle Type
Lever
Coefficient of Volume (Cv)
195
Operating Temperature - Minimum
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLK675E
- Zoro #
- G524883520
- UPC #
- 039923769114
- Country of Origin
- United States
- Item
- Flow Control Valve
- Liner Material
- Silicone
- Operating Temperature - Maximum
- 250 Degrees F
- Handle Type
- Lever
- Coefficient of Volume (Cv)
- 195
- Operating Temperature - Minimum
- -20 Degrees F
- Maximum Pressure - Operating
- 300 psi
- For Media
- Water
- Disc Material
- Iron
- Body Material
- Ductile Iron
- Stem Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
- Number of Stop Positions
- Unlimited
- Seal Material
- Silicone
- Connection Type
- Grooved
- Handle - Locking
- Locking
- Vacuum Service Rating
- 28 in Hg
- NSF Certifications for Food and Drinking Water
- NSF 61
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
- Valve Series
- GD-4765
Dimensions
- Nominal Valve Size
- 2 1/2 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Silicone, Disc Material Iron, Handle Type Lever, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.