Shop NIBCO
See all product information
Create Account
GD4765 3 BFV DI POLY E/DI GRV BS 1EA
- Mfr # NLK670F
- Zoro # G624883772
product price:Â
$
721.99
/ea
Free Shipping & Returns
Key Features
Body Material
Ductile Iron
Disc Material
Iron
Vacuum Service Rating
28 in Hg
Nominal Valve Size
3 in
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLK670F
- Zoro #
- G624883772
- UPC #
- 039923767141
- Country of Origin
- United States
- Item
- Flow Control Valve
- Body Material
- Ductile Iron
- Disc Material
- Iron
- Vacuum Service Rating
- 28 in Hg
- Manufacturer Warranty
- 5 yr
- Liner Material
- Silicone
- Seal Material
- Silicone
- Maximum Pressure - Operating
- 300 psi
- Coefficient of Volume (Cv)
- 290
- Operating Temperature - Minimum
- -20 Degrees F
- Operating Temperature - Maximum
- 250 Degrees F
- NSF Certifications for Food and Drinking Water
- NSF 61
- Handle Type
- Bare Stem
- For Media
- Water
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
- Stem Material
- Stainless Steel
- Connection Type
- Grooved
- Valve Series
- GD-4765
Dimensions
- Nominal Valve Size
- 3 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Silicone, Disc Material Iron, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.