N20013 2 BFV CI EPDM ALBR WFR LEV 1EA
- Mfr # NLJ100D
- Zoro # G124881452
product price:Â
$
473.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
250 Degrees F
Maximum Pressure - Operating
200 psi
Handle - Locking
Locking
Handle Type
Lever
Connection Type
Wafer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLJ100D
- Zoro #
- G124881452
- UPC #
- 039923772749
- Country of Origin
- China
Dimensions
- Nominal Valve Size
- 2 in
Details
- Item
- Flow Control Valve
- Operating Temperature - Maximum
- 250 Degrees F
- Maximum Pressure - Operating
- 200 psi
- Handle - Locking
- Locking
- Handle Type
- Lever
- Connection Type
- Wafer
- Body Material
- Cast Iron
- Stem Material
- Stainless Steel
- Operating Temperature - Minimum
- -20 Degrees F
- Liner Material
- EPDM
- Manufacturer Warranty
- 5 yr
- Disc Material
- Bronze
- For Media
- Water
- Standards
- API 609, MSS SP-25, MSS SP-67
- Vacuum Service Rating
- 28 in Hg
- Seal Material
- EPDM
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.